Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Dark Navy, XS
Mfr # 2020
Zoro # G6612063
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Dark Navy
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 38 in
- Sleeve Length 25-1/2 in
Product Information
- Brand Cobmex
- MFR # 2020
- Zoro # G6612063
- UPC # 713879122345
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | XS |
Fits Chest Size | 38 in |
Sleeve Length | 25-1/2 in |
Length | 25 in |
Details
Item | V-Neck Military Sweater |
Color | Dark Navy |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Pockets | No |
Type | Regular |
Binding | Zipper |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size XS, Color Dark Navy, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 38 In., Length 25 In., Sleeve Length 25-1/2 In., Garment Style Fleece Lined Commando Sweater, Binding Zipper, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Mini Horn, Red (MHR)
- MOON AMERICAN Pin Lug, FNHxMNPSH, 1-1/2 Inx1 In (369-1521011)
- BUCKET BOSS Knee Pad, Flex, Washable (93500)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Yellow / Black (VST-421-YELLOW/BLACK)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Green, XL (45120403XL)
- Cobmex Hoodies and Sweatshirts