Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Dark Navy, M
Mfr # 2025
Zoro # G6619888
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Dark Navy
- Material 100% Acrylic
- Fits Chest Size 43 in
- Sleeve Length 25-1/2 in
Product Information
- Brand Cobmex
- MFR # 2025
- Zoro # G6619888
- UPC # 713879068544
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 43 in |
Sleeve Length | 25-1/2 in |
Length | 27 in |
Details
Item | V-Neck Military Sweater |
Color | Dark Navy |
Material | 100% Acrylic |
Garment Style | Military Pullover |
Type | Regular |
Binding | Pullover |
Pockets | No |
Description
V-Neck Military Sweater, Size M, Color Dark Navy, Material 100 Percent Acrylic, Fits Chest Size 43 In., Length 27 In., Sleeve Length 25-1/2 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK5 (152384)
- ANSELL Impact Resistant Touchscreen Gloves, M, PR (085)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, L/XL (FS185-R-L/XL)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, 3XL (45120103XXXL)
- Cobmex Workwear and Protective Clothing