Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Dark Navy, 4XL
Mfr # 2020
Zoro # G6620402
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Dark Navy
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 58 in
- Sleeve Length 27-1/2 in
Product Information
- Brand Cobmex
- MFR # 2020
- Zoro # G6620402
- UPC # 713879122413
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 4Xl |
Fits Chest Size | 58 in |
Sleeve Length | 27-1/2 in |
Length | 32 in |
Details
Item | V-Neck Military Sweater |
Color | Dark Navy |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Binding | Zipper |
Pockets | No |
Type | Regular |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size 4XL, Color Dark Navy, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 58 In., Length 32 In., Sleeve Length 27-1/2 In., Garment Style Fleece Lined Commando Sweater, Binding Zipper, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, Black, Reinforced (817)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 6-7, Women's 8-9, 1 Pair (PAM-M67/W89)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, L, PR (11-3285-60-L)
- DIXON Adapter Pin Lug, 2-1/2", FNSTx1-1/2", MNST (HA2515F)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- 2W INTERNATIONAL Infinity Vest, X-Small, Black (PAC-IV-BLK XS)
- Cobmex Workwear