Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, XS
Mfr # 2020
Zoro # G6613892
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Black
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 38 in
- Sleeve Length 23-1/2 in
Product Information
- Brand Cobmex
- MFR # 2020
- Zoro # G6613892
- UPC # 713879122239
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | XS |
Fits Chest Size | 38 in |
Sleeve Length | 23-1/2 in |
Length | 25 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Binding | Zipper |
Pockets | No |
Type | Regular |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size XS, Color Black, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 38 In., Length 25 In., Sleeve Length 23-1/2 In., Garment Style Fleece Lined Commando Sweater, Binding Zipper, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON CH Hanson 20581 Standard Number Stamp Set, Steel, 9-Piece (20581)
- LYLE Private Drive & Road Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1927-HI_12x6 (T1-1927-HI_12x6)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 650L (18109159)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2W Men's Chelsea Boot Steel Work Boot, Brown (235- 105 W)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, XL (65111303XL)
- Cobmex Hoodies and Sweatshirts