Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, S
Mfr # 2020
Zoro # G6629940
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 40 in
- Sleeve Length 23-1/2 in
Product Information
- Brand Cobmex
- MFR # 2020
- Zoro # G6629940
- UPC # 713879122246
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | S |
Fits Chest Size | 40 in |
Sleeve Length | 23-1/2 in |
Length | 26 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Binding | Zipper |
Type | Regular |
Pockets | No |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size S, Color Black, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 40 In., Length 26 In., Sleeve Length 23-1/2 In., Garment Style Fleece Lined Commando Sweater, Binding Zipper, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens (14399)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (470C43)
- SKULLERZ BY ERGODYNE AFAS Safety Glasses, Matte Black Frame, Smoke Lens, (SKOLL-AFAS)
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9019-XL)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- CARHARTT Hooded Swtshrt, Nvy, 50Cotton/50PET, XL (K122-472 XLG TLL)
- Cobmex Workwear