Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, M
Mfr # 2030
Zoro # G6616010
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 43 in
- Sleeve Length 24 in
Product Information
- Brand Cobmex
- MFR # 2030
- Zoro # G6616010
- UPC # 713879122475
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 43 in |
Sleeve Length | 24 in |
Length | 27 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Binding | Pullover |
Pockets | No |
Type | Regular |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size M, Color Black, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 43 In., Length 27 In., Sleeve Length 24 In., Garment Style Fleece Lined Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, Ground Wire Sign, Landscape, 10PK (OS-NS-D-35-L-13170-10PK)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Red/White Print (1805416)
- DUPONT Lab Coat, 2XL, Proshield(R) Nexgen(R), PK30 (NG212SWH2X003000)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- TOUGH DUCK Buffalo Check Fleece Shirt, Red, L (i96411)
- Cobmex Workwear