Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, M
Mfr # 2025
Zoro # G6608609
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material 100% Acrylic
- Fits Chest Size 43 in
- Sleeve Length 24 in
Product Information
- Brand Cobmex
- MFR # 2025
- Zoro # G6608609
- UPC # 713879033139
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 43 in |
Sleeve Length | 24 in |
Length | 27 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 100% Acrylic |
Garment Style | Military Pullover |
Type | Regular |
Binding | Pullover |
Pockets | No |
Description
V-Neck Military Sweater, Size M, Color Black, Material 100 Percent Acrylic, Fits Chest Size 43 In., Length 27 In., Sleeve Length 24 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Impact Glvs, Hi-Vis Orng, TPUPadding, XL, PR (4894-04-XL)
- N-FERNO BY ERGODYNE Winter Liner, 2-Layer Banox FR3-Cott/Flc (6860)
- CROLL Chest Rope Clamp, For Rope Size 5/16 to 7/16 in, Aluminum/Steel (B16BAA)
- CAIMAN Welding Gloves, TIG, M/8, PR (1600-4)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- Cobmex Workwear and Protective Clothing