Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, L
Mfr # 2030
Zoro # G6617383
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 46 in
- Sleeve Length 24 in
Product Information
- Brand Cobmex
- MFR # 2030
- Zoro # G6617383
- UPC # 713879122482
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 46 in |
Sleeve Length | 24 in |
Length | 28 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Type | Regular |
Binding | Pullover |
Pockets | No |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size L, Color Black, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 46 In., Length 28 In., Sleeve Length 24 In., Garment Style Fleece Lined Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR 4.5’-6’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2340)
- DYMO Label Tape, 0.5", Flex, Nylon, White (18488)
- LABELMASTER Hazcom Label, 2inx2in, Paper, 500 Labels (AL501)
- IMPACTO Anti-Vibration Gloves, Half, XL, PR (VI4748)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- GLOWEAR BY ERGODYNE Sweatshirt, Lime, Class 2, Black Front, 4XL (8293)
- Cobmex Workwear