Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, L
Mfr # 2025
Zoro # G6617243
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 100% Acrylic
- Fits Chest Size 46 in
- Sleeve Length 24-1/2 in
Product Information
- Brand Cobmex
- MFR # 2025
- Zoro # G6617243
- UPC # 713879033146
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 46 in |
Sleeve Length | 24-1/2 in |
Length | 28 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 100% Acrylic |
Garment Style | Military Pullover |
Binding | Pullover |
Type | Regular |
Pockets | No |
Description
V-Neck Military Sweater, Size L, Color Black, Material 100 Percent Acrylic, Fits Chest Size 46 In., Length 28 In., Sleeve Length 24-1/2 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/M)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40058)
- KLEIN TOOLS PRO Full Frame, Wide Lens Gray Polycarbonate; Gasket Material: EVA/TPEE Lens (60471)
- LYLE Decal Danger High Voltage, 7"x5" (LCU4-0347-ND_7X5)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Nigh (1910709-11790)
- Cobmex Workwear