Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, L
Mfr # 2020TALL
Zoro # G6616869
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 46 in
- Sleeve Length 26 in
Product Information
- Brand Cobmex
- MFR # 2020TALL
- Zoro # G6616869
- UPC # 713879130845
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 46 in |
Sleeve Length | 26 in |
Length | 29 1/2 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Pockets | No |
Binding | Zipper |
Type | Long |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size L, Color Black, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 46 In., Length 29-1/2 In., Sleeve Length 26 In., Garment Style Fleece Lined Commando Sweater, Binding Zipper, Pockets No, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH BOLT-ON D-RING ANCHOR (7414SS)
- MONTOUR LINE Caution Tape, Yellow CAUTION NO PARKING 1000ft., 3in., 2.0mil (CTP-CNP-YB-2M-3-1000)
- BRADY BBP31 Cutter Tool (B31-CCT)
- SUPERIOR GLOVE Tecactive Glove, 9, PR (PS13TAGPU9)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Safety Green, XL (01020403XL)
- Cobmex Workwear and Protective Clothing