Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Wildland Vent Pants, XL, 36 in. Inseam
Mfr # FC204 XL36
Zoro # G0532196
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Fits Waist Size 39 in to 42 in
- Material Trade Name Tecasafe Plus
- Inseam 36 in
- Color Green
Product Information
- Brand Coaxsher
- MFR # FC204 XL36
- Zoro # G0532196
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Xl |
Fits Waist Size | 39 in to 42 in |
Details
Item | Wildland Vent Pants |
Material Trade Name | Tecasafe Plus |
Inseam | 36 in |
Color | Green |
Number of Pockets | 6 |
Waist Closure | Hook-and-Loop/Button |
Description
Wildland Vent Pants, Size XL, Fits Waist Size 39 in to 42 in, Inseam 36 in, Green, Material Tecasafe Plus, Hook-and-Loop/Button Closure Type, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum, 511BLA3 (511BLA3)
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU2)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, S (70129_290-S)
- SCHNEIDER ELECTRIC Siren, 24VDC, 0.400 AC, White (XVS14BMW)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- COAXSHER Fire Pants, Forest Green, Inseam 36 In. (FC200 L36)
- COAXSHER Fire Pants, Forest Green, Inseam 32 In. (FC200 M32)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- Coaxsher Arc Flash and Flame Resistant Clothing