Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Wildland Vent Pants, XL, 34 in. Inseam
Mfr # FC204 XL34
Zoro # G0532449
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Fits Waist Size 39 in to 42 in
- Material Trade Name Tecasafe Plus
- Inseam 34 in
- Color Green
Product Information
- Brand Coaxsher
- MFR # FC204 XL34
- Zoro # G0532449
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Xl |
Fits Waist Size | 39 in to 42 in |
Details
Item | Wildland Vent Pants |
Material Trade Name | Tecasafe Plus |
Inseam | 34 in |
Color | Green |
Number of Pockets | 6 |
Waist Closure | Hook-and-Loop/Button |
Description
Wildland Vent Pants, Size XL, Fits Waist Size 39 in to 42 in, Inseam 34 in, Green, Material Tecasafe Plus, Hook-and-Loop/Button Closure Type, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR Blood Spill Clean-up Bloodborne Pathogen Kit with Plastic Case & Wall Mount Bracket (AN390110)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Nitrogen Dioxide (17134503)
- NMC Eye Protection Sign With Graphic (C751AB)
- 3M PROTECTA Full Body Harness, M, Polyester (1161306)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- COAXSHER Fire Pants, Forest Green, Inseam 32 In. (FC200 M32)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- COAXSHER Fire Pants, Forest Green, Inseam 36 In. (FC200 L36)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- Coaxsher Flame Resistant & Arc Flash Pants