Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Wildland Vent Pants, XL, 30 in. Inseam
Mfr # FC204 XL30
Zoro # G0532336
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Fits Waist Size 39 in to 42 in
- Material Trade Name Tecasafe Plus
- Inseam 30 in
- Color Green
Product Information
- Brand Coaxsher
- MFR # FC204 XL30
- Zoro # G0532336
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Xl |
Fits Waist Size | 39 in to 42 in |
Details
Item | Wildland Vent Pants |
Material Trade Name | Tecasafe Plus |
Inseam | 30 in |
Color | Green |
Number of Pockets | 6 |
Waist Closure | Hook-and-Loop/Button |
Description
Wildland Vent Pants, Size XL, Fits Waist Size 39 in to 42 in, Inseam 30 in, Green, Material Tecasafe Plus, Hook-and-Loop/Button Closure Type, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Knit, A5, L, Black/Blue, PR (3020-L (9))
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20539)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Hi-Visibility Lime (8950)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1107KABRN)
- COAXSHER Fire Pants, Forest Green, Inseam 32 In. (FC200 M32)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3832)
- Coaxsher Workwear and Protective Clothing