Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Wildland Vent Pants, M, 32 in. Inseam
Mfr # FC204 M32
Zoro # G0532616
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fits Waist Size 32 in to 34 in
- Material Trade Name Tecasafe Plus
- Color Green
- Number of Pockets 6
Product Information
- Brand Coaxsher
- MFR # FC204 M32
- Zoro # G0532616
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Fits Waist Size | 32 in to 34 in |
Details
Item | Wildland Vent Pants |
Material Trade Name | Tecasafe Plus |
Inseam | 32 in |
Color | Green |
Number of Pockets | 6 |
Waist Closure | Hook-and-Loop/Button |
Description
Wildland Vent Pants, Size M, Fits Waist Size 32 in to 34 in, Inseam 32 in, Green, Material Tecasafe Plus, Hook-and-Loop/Button Closure Type, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Private Parking Unauthorized Vehicles Towed 12inx18in Aluminums, A-1218 Tow Away Parkings - Priv (A-1218 Tow Away Parking Signs - Priv)
- MSA SAFETY Fas-Trac III Hard Hat Replacement Suspension, 4-Point Ratchet, For Skullgard/Comfo-Cap Hard Hats (10153385)
- PIP Class 3 Electrical Glove, Size 12, PR (155-3-18/12)
- YOUNGSTOWN GLOVE CO Mechanics Gloves, 2XL, Black/Tan, Nomex(R) (12-3270-80-XXL)
- COAXSHER Fire Pants, Forest Green, Inseam 32 In. (FC200 M32)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- COAXSHER Fire Pants, Forest Green, Inseam 36 In. (FC200 L36)
- ARIAT Stretch Basic Straight Leg, 33" x "30 (10041118)
- Coaxsher Flame Resistant & Arc Flash Pants