Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Wildland Vent Pants, L, 36 in. Inseam
Mfr # FC204 L36
Zoro # G0532220
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fits Waist Size 35 in to 38 in
- Material Trade Name Tecasafe Plus
- Inseam 36 in
- Color Green
Product Information
- Brand Coaxsher
- MFR # FC204 L36
- Zoro # G0532220
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Fits Waist Size | 35 in to 38 in |
Details
Item | Wildland Vent Pants |
Material Trade Name | Tecasafe Plus |
Inseam | 36 in |
Color | Green |
Number of Pockets | 6 |
Waist Closure | Hook-and-Loop/Button |
Description
Wildland Vent Pants, Size L, Fits Waist Size 35 in to 38 in, Inseam 36 in, Green, Material Tecasafe Plus, Hook-and-Loop/Button Closure Type, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Exit Sign, Red Letter, LED, 120/277V, 13" W (489K12)
- PIP Electrical Rated Gloves, Class 1, Sz 10, PR (150-1-14/10)
- IRONCAT Welding Cape Sleeve, Split Leather, Lrg (7000/L)
- ROCKPORT WORKS Athletic Shoe, W, 9 1/2, Blue, PR (RK4691)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- COAXSHER Fire Pants, Forest Green, Inseam 32 In. (FC200 M32)
- COAXSHER Fire Pants, Forest Green, Inseam 36 In. (FC200 L36)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- ARIAT Straight Fit FR Jean, Men's, L, 36/32 (10026004)
- Coaxsher Flame Resistant & Arc Flash Pants