Shop All Flame Resistant & Arc Flash Shirts
Coaxsher
Wildland Fire Shirt, XL, Yellow, Button
Mfr # FC103-XL
Zoro # G0532738
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fits Chest Size 48 in to 52 in
- Closure Type Button
- Number of Pockets 2
- Material Trade Name Tecasafe Plus
Product Information
- Brand Coaxsher
- MFR # FC103-XL
- Zoro # G0532738
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Xl |
Fits Chest Size | 48 in to 52 in |
Details
Item | Wildland Fire Shirt |
Color | Yellow |
Closure Type | Button |
Number of Pockets | 2 |
Material Trade Name | Tecasafe Plus |
Description
Wildland Fire Shirt, Size XL, Fits Chest Size 48 in to 52 in, Yellow, Tecasafe Plus, Button Closure Type, Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMORED REEL Booster Fire Hose, 100 ft. L (G541ARMRE100N)
- PORTWEST PU Touchscreen Glove, L (A195)
- BDG VF, Welding Sleeves, 18" L, 56LE66, PR (64-1-7318-K)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/FY/S6)
- COAXSHER Wildland Fire Shirt, M, Yellow, Button (FC103-M)
- COAXSHER Wildland Fire Shirt, L, Yellow, Button (FC103-L)
- COAXSHER Wildland Fire Shirt, S, Yellow, Button (FC103-S)
- COAXSHER Wildland Fire Shirt, S, Yellow, Zipper (FC105-S)
- COAXSHER Wildland Fire Shirt, 2XL, Yellow, Button (FC103-XXL)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10022327)
- ARIAT FR Combat Stretch Patriot Work Shirt, XLT (10035420)
- Coaxsher Arc Flash and Flame Resistant Clothing