Shop All Flame Resistant & Arc Flash Shirts
Coaxsher
Wildland Fire Shirt, 2XL, Yellow, Zipper
Mfr # FC106-XXL
Zoro # G0532701
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fits Chest Size 52 in to 56 in
- Closure Type zipper
- Number of Pockets 1
- Material Trade Name Tecasafe Plus
Product Information
- Brand Coaxsher
- MFR # FC106-XXL
- Zoro # G0532701
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 52 in to 56 in |
Details
Item | Wildland Fire Shirt |
Color | Yellow |
Closure Type | zipper |
Number of Pockets | 1 |
Material Trade Name | Tecasafe Plus |
Description
Wildland Fire Shirt, Size 2XL, Fits Chest Size 52 in to 56 in, Yellow, Tecasafe Plus, Zipper Closure Type, Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688D)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (33YLR)
- BRADY Blk Tag, 2 x 2 In, Nat, Al, Sq, 3/16 In, PK25 (87643)
- COAXSHER Wildland Fire Shirt, S, Yellow, Button (FC103-S)
- COAXSHER Wildland Fire Shirt, M, Yellow, Button (FC103-M)
- COAXSHER Wildland Fire Shirt, S, Yellow, Zipper (FC105-S)
- COAXSHER Wildland Fire Shirt, L, Yellow, Button (FC103-L)
- COAXSHER Wildland Fire Shirt, 2XL, Yellow, Button (FC103-XXL)
- COAXSHER Wildland Fire Shirt, XL, Yellow, Button (FC103-XL)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHXL)
- Coaxsher Arc Flash and Flame Resistant Clothing