Shop All Flame Resistant & Arc Flash Shirts
Coaxsher
Wildland Fire Shirt, 2XL, Yellow, Button
Mfr # FC103-XXL
Zoro # G0532519
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fits Chest Size 52 in to 56 in
- Closure Type Button
- Number of Pockets 2
- Material Trade Name Tecasafe Plus
Product Information
- Brand Coaxsher
- MFR # FC103-XXL
- Zoro # G0532519
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 52 in to 56 in |
Details
Item | Wildland Fire Shirt |
Color | Yellow |
Closure Type | Button |
Number of Pockets | 2 |
Material Trade Name | Tecasafe Plus |
Description
Wildland Fire Shirt, Size 2XL, Fits Chest Size 52 in to 56 in, Yellow, Tecasafe Plus, Button Closure Type, Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- LYLE Blind Corner Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1387-HI_12x18 (T1-1387-HI_12x18)
- WATSON GLOVES Stealth Phantom A4-Large PR (369-L)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 12, 1 Pair (18821-120)
- COAXSHER Wildland Fire Shirt, M, Yellow, Button (FC103-M)
- COAXSHER Wildland Fire Shirt, XL, Yellow, Button (FC103-XL)
- COAXSHER Wildland Fire Shirt, L, Yellow, Button (FC103-L)
- COAXSHER Wildland Fire Shirt, S, Yellow, Button (FC103-S)
- COAXSHER Wildland Fire Shirt, S, Yellow, Zipper (FC105-S)
- ARIAT FR Durastretch Work Shirt, Size S (10039228)
- ARIAT FR Crew Longsleeve Tee, Gray, 3XL, Tall (10022329)
- Coaxsher Workwear and Protective Clothing