Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Wildland Fire Pants, XL, 32 in. Inseam
Mfr # FC203 XL32
Zoro # G0532640
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Xl
- Fits Waist Size 39 in to 42 in
- Material Trade Name Tecasafe Plus
- Color Green
- Number of Pockets 6
Product Information
- Brand Coaxsher
- MFR # FC203 XL32
- Zoro # G0532640
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Xl |
Fits Waist Size | 39 in to 42 in |
Details
Item | Wildland Fire Pants |
Material Trade Name | Tecasafe Plus |
Inseam | 32 in |
Color | Green |
Number of Pockets | 6 |
Waist Closure | Hook-and-Loop/Button |
Description
Wildland Fire Pants, Size XL, Fits Waist Size 39 in to 42 in, Inseam 32 in, Green, Material Tecasafe Plus, Hook-and-Loop/Button Closure Type, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 8 1/2, Black, PR (N1911-M)
- TINGLEY Rain Bib Overall, 2XL, Blue, Polyurethane (O22001)
- MUTUAL INDUSTRIES 2” Woven Barricade Red/Black (3Pk) (M17780-79091-2000)
- ZORO SELECT Adjustable Hydrant Wrench, Hex, 16.56 in Length, Fits 1 1/2 in to 3 in Nut, Iron Handle and Head (6AKC0)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- COAXSHER Fire Pants, Forest Green, Inseam 32 In. (FC200 M32)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- ARIAT Loose Fit FR Jeans, Men's, XL, 32x40 (10014450)
- Coaxsher Arc Flash and Flame Resistant Clothing