Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Wildland Fire Pants, M, 34 in. Inseam
Mfr # FC203 M34
Zoro # G0532555
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 32 in to 34 in
- Size M
- Material Trade Name Tecasafe Plus
- Inseam 34 in
- Color Green
Product Information
- Brand Coaxsher
- MFR # FC203 M34
- Zoro # G0532555
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 32 in to 34 in |
Size | M |
Details
Item | Wildland Fire Pants |
Material Trade Name | Tecasafe Plus |
Inseam | 34 in |
Color | Green |
Number of Pockets | 6 |
Waist Closure | Hook-and-Loop/Button |
Description
Wildland Fire Pants, Size M, Fits Waist Size 32 in to 34 in, Inseam 34 in, Green, Material Tecasafe Plus, Hook-and-Loop/Button Closure Type, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Fall Protection Kit, Size: Universal (K121013)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-1125-595-PL)
- PROGRESS LIGHTING Decorative LED AC/Emergency Light (PEOEU-EM-20)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- COAXSHER Fire Pants, Forest Green, Inseam 36 In. (FC200 L36)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- COAXSHER Wildland Fire Pants, M, 28 in. Inseam (FC204 M28)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 38", Inseam 32", Green, Zipper (606-GR-38X32)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023467)
- MCR SAFETY FR Pants, Blue, 34/30 (P2D3430)
- Coaxsher Arc Flash and Flame Resistant Clothing