Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Wildland Fire Pants, 2XL, 30 in. Inseam
Mfr # FC203 XXL30
Zoro # G0532467
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fits Waist Size 43 in to 45 in
- Material Trade Name Tecasafe Plus
- Color Green
- Number of Pockets 6
Product Information
- Brand Coaxsher
- MFR # FC203 XXL30
- Zoro # G0532467
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XL |
Fits Waist Size | 43 in to 45 in |
Details
Item | Wildland Fire Pants |
Material Trade Name | Tecasafe Plus |
Inseam | 30 in |
Color | Green |
Number of Pockets | 6 |
Waist Closure | Hook-and-Loop/Button |
Description
Wildland Fire Pants, Size 2XL, Fits Waist Size 43 in to 45 in, Inseam 30 in, Green, Material Tecasafe Plus, Hook-and-Loop/Button Closure Type, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS Atlas Nitrile Glove Med (370BM-07.RT)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (14423)
- HY-KO Beware Of Dog Sign 10" x 14", 5PK (A20542)
- JAFX4 Fire Hose, 4-Layer, I.D. 1-1/2", Yellow (G56H15FX450P)
- COAXSHER Fire Pants, Forest Green, Inseam 32 In. (FC200 M32)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- COAXSHER Fire Pants, Forest Green, Inseam 36 In. (FC200 L36)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- ARIAT Slim Adkins Straight Leg, Size 29" x "34 (10034625)
- Coaxsher Flame Resistant & Arc Flash Pants