Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Interface Vent Pants, XL, 34 in. Inseam
Mfr # FC202 XL34
Zoro # G0532345
product price: $283.99
/ea
Sold in multiples of 40 for $11,359.60
Free Shipping & Returns
$11,359.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Fits Waist Size 39 in to 42 in
- Material Trade Name Tecasafe Plus
- Number of Pockets 6
- Waist Closure Hook-and-Loop/Button
Product Information
- Brand Coaxsher
- MFR # FC202 XL34
- Zoro # G0532345
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Xl |
Fits Waist Size | 39 in to 42 in |
Details
Item | Interface Vent Pants |
Material Trade Name | Tecasafe Plus |
Inseam | 34 in |
Color | Yellow |
Number of Pockets | 6 |
Waist Closure | Hook-and-Loop/Button |
Description
Interface Vent Pants, Size XL, Fits Waist Size 39 in to 42 in, Inseam 34 in, Yellow, Material Tecasafe Plus, Hook-and-Loop/Button Closure Type, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Dotted Palm Coating, L (DX1020)
- BRADY Number Label, Character 2, 1 In. H, Vinyl (9713-2)
- IRONCLAD PERFORMANCE WEAR 2XL Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-06-XXL)
- CONDOR Safety Sign Cell Phone, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 451P03 (451P03)
- COAXSHER Fire Pants, Forest Green, Inseam 32 In. (FC200 M32)
- COAXSHER Fire Pants, Forest Green, Inseam 36 In. (FC200 L36)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (103-3830)
- Coaxsher Flame Resistant & Arc Flash Pants