Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Interface Vent Pants, S, 28 in. Inseam
Mfr # FC202 S28
Zoro # G0532491
product price: $283.99
/ea
Sold in multiples of 40 for $11,359.60
Free Shipping & Returns
$11,359.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Fits Waist Size 29 in to 31 in
- Material Trade Name Tecasafe Plus
- Color Yellow
- Number of Pockets 6
Product Information
- Brand Coaxsher
- MFR # FC202 S28
- Zoro # G0532491
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Fits Waist Size | 29 in to 31 in |
Details
Item | Interface Vent Pants |
Material Trade Name | Tecasafe Plus |
Inseam | 28 in |
Color | Yellow |
Number of Pockets | 6 |
Waist Closure | Hook-and-Loop/Button |
Description
Interface Vent Pants, Size S, Fits Waist Size 29 in to 31 in, Inseam 28 in, Yellow, Material Tecasafe Plus, Hook-and-Loop/Button Closure Type, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Loafer Shoe, M, 12, Brown, PR (TB153534230)
- MECHANIX WEAR Mechanics Gloves, High-Visibility Yellow, Synthetic Leather (CWKSMG-X91-010)
- TIMBERLAND PRO Size 8 Men's Hiker Boot Steel Work Boot, Brown (86515)
- DANNER Chelsea Boot, EE, 11, Brown, PR (15484-11EE)
- COAXSHER Fire Pants, Forest Green, Inseam 36 In. (FC200 L36)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- MCR SAFETY FR Pants, Blue, 34/30 (P2D3430)
- Coaxsher Workwear and Protective Clothing