Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Interface Vent Pants, M, 28 in. Inseam
Mfr # FC202 M28
Zoro # G0532388
product price: $283.99
/ea
Sold in multiples of 40 for $11,359.60
Free Shipping & Returns
$11,359.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fits Waist Size 32 in to 34 in
- Material Trade Name Tecasafe Plus
- Number of Pockets 6
- Waist Closure Hook-and-Loop/Button
Product Information
- Brand Coaxsher
- MFR # FC202 M28
- Zoro # G0532388
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Fits Waist Size | 32 in to 34 in |
Details
Item | Interface Vent Pants |
Material Trade Name | Tecasafe Plus |
Inseam | 28 in |
Color | Green |
Number of Pockets | 6 |
Waist Closure | Hook-and-Loop/Button |
Description
Interface Vent Pants, Size M, Fits Waist Size 32 in to 34 in, Inseam 28 in, Green, Material Tecasafe Plus, Hook-and-Loop/Button Closure Type, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Railroad Track Mat, 57 in x 100 ft, 86 gal (L57100)
- BANNER STAKES PLUS Cart Pkg, Double-Sided "Caution" (PL4122)
- SIGNMISSION STORAGE RV & BOAT PARKING BANNER SIGN short long term secure indoor, B-Storage Rv & Boat Parkin (B-Storage Rv & Boat Parkin)
- ZORO SELECT Inspection Record Tag, Black/Yellow, PK25 (41CN15)
- COAXSHER Fire Pants, Forest Green, Inseam 36 In. (FC200 L36)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- COAXSHER Fire Pants, Forest Green, Inseam 32 In. (FC200 M32)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, S (10026003)
- Coaxsher Workwear and Protective Clothing