Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Interface Vent Pants, L, 36 in. Inseam
Mfr # FC202 L36
Zoro # G0532957
product price: $283.99
/ea
Sold in multiples of 40 for $11,359.60
Free Shipping & Returns
$11,359.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fits Waist Size 35 in to 38 in
- Material Trade Name Tecasafe Plus
- Color Yellow
- Number of Pockets 6
Product Information
- Brand Coaxsher
- MFR # FC202 L36
- Zoro # G0532957
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Fits Waist Size | 35 in to 38 in |
Details
Item | Interface Vent Pants |
Material Trade Name | Tecasafe Plus |
Inseam | 36 in |
Color | Yellow |
Number of Pockets | 6 |
Waist Closure | Hook-and-Loop/Button |
Description
Interface Vent Pants, Size L, Fits Waist Size 35 in to 38 in, Inseam 36 in, Yellow, Material Tecasafe Plus, Hook-and-Loop/Button Closure Type, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUDLOW COMPOSITES Crown Walk-N-Clean Indoor Adhesive Mat 31.5 in. x 25.5 in. - Gray (CRO WC3125S GRA)
- HTI "0" Fine 5 Lb Reel Steel Wool (71005)
- GUARDIAN EQUIPMENT Pressure Relief Valve (400-017-3R)
- TIMBERLAND PRO 8-Inch Work Boot, W, 15, Brown, PR (TB147019210)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- COAXSHER Fire Pants, Forest Green, Inseam 36 In. (FC200 L36)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- Coaxsher Arc Flash and Flame Resistant Clothing