Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Interface Vent Pants, 2XL, 32 in. Inseam
Mfr # FC202 XXL32
Zoro # G0532421
product price: $284.99
/ea
Sold in multiples of 40 for $11,399.60
Free Shipping & Returns
$11,399.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fits Waist Size 43 in to 45 in
- Material Trade Name Tecasafe Plus
- Number of Pockets 6
- Waist Closure Hook-and-Loop/Button
Product Information
- Brand Coaxsher
- MFR # FC202 XXL32
- Zoro # G0532421
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XL |
Fits Waist Size | 43 in to 45 in |
Details
Item | Interface Vent Pants |
Material Trade Name | Tecasafe Plus |
Inseam | 32 in |
Color | Yellow |
Number of Pockets | 6 |
Waist Closure | Hook-and-Loop/Button |
Description
Interface Vent Pants, Size 2XL, Fits Waist Size 43 in to 45 in, Inseam 32 in, Yellow, Material Tecasafe Plus, Hook-and-Loop/Button Closure Type, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, PU Palm Coating, TPR Knuckle & Finger Guards, M (BW4010)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2847-HI_12x18)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- GARAGEBOSS 5 gal Blue Plastic Kerosene Can Kerosene (GB506)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- COAXSHER Fire Pants, Forest Green, Inseam 36 In. (FC200 L36)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- CARHARTT Pants, Blue, Cotton, 40 x 32 In. (FRB100-DNM 40 32)
- Coaxsher Flame Resistant & Arc Flash Pants