Shop All Flame Resistant & Arc Flash Jackets & Coats
Coaxsher
Interface Coat, L, Yellow, Zipper
Mfr # FC102-L
Zoro # G0532500
product price: $254.99
/ea
Sold in multiples of 40 for $10,199.60
Free Shipping & Returns
$10,199.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Tecasafe Plus
- Closure Type zipper
- Maximum Chest Size 48 in
- Total Number of Pockets 3
Product Information
- Brand Coaxsher
- MFR # FC102-L
- Zoro # G0532500
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Maximum Chest Size | 48 in |
Details
Item | Interface Coat |
Color | Yellow |
Material | Tecasafe Plus |
Closure Type | zipper |
Total Number of Pockets | 3 |
Description
Interface Coat, Size L, Fits Chest Size 44 in to 48 in, Yellow, Tecasafe Plus, Zipper Closure Type, Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"x11" Vertical/ Horizontal Snap Frame - Counter/Wall Display, PK10 (300208-SLV)
- LYLE Wash Your Hands Notice, Plastic, 10"x7", LCU5-0034-NP_10X7 (LCU5-0034-NP_10X7)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter E 1 pc, 6PK (840806)
- GLOBAL INDUSTRIAL 2XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XXL)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XLT (M305US7-XLT-NAY)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, XL (1230-X)
- VIKING Viking FR 300D Trilobal Jkt Blk, S (3907FRJ-S)
- STEINER Cotton Jacket, Flame Resist, 30", Green, S (1030-S)
- OBERON Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, XL (ZFA106-XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, XL, Fits Chest 48" (600-GR-XL)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size S (273212)
- Coaxsher Arc Flash and Flame Resistant Clothing