Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Fire Pants, Forest Green, Inseam 34 In.
Mfr # FC200 L34
Zoro # G9074371
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 35 in to 38 in
- Material Trade Name Nomex IIIA
- Color Forest Green
- Standards UL Certified to NFPA 1977 - 2011
Product Information
- Brand Coaxsher
- MFR # FC200 L34
- Zoro # G9074371
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 35 in to 38 in |
Details
Item | Fire Pants |
Material Trade Name | Nomex IIIA |
Inseam | 34 in |
Color | Forest Green |
Standards | UL Certified to NFPA 1977 - 2011 |
Description
Fire Pants, Fits Waist Size 35 in to 38 in, Inseam 34 in, Forest Green, Material NOMEX IIIA, Standards UL Certified to NFPA 1977 - 2011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Disposable Pants, 2XL, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWH2X0050VP)
- BRADY Emergency Sign, 24 " W, Muster Point 1 (139666)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, X-Large, 1-Dozen (708355XL)
- PROGUARD Safety Glasses, Clear Anti-Fog (8100100)
- COAXSHER Fire Pants, Forest Green, Inseam 36 In. (FC200 L36)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- COAXSHER Fire Pants, Forest Green, Inseam 32 In. (FC200 M32)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- CARHARTT Pants, Blue, Cotton, 36 x 36 In. (FRB100-DNM 36 36)
- Coaxsher Workwear and Protective Clothing