Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Fire Pants, Forest Green, Inseam 32 In.
Mfr # FC200 M32
Zoro # G9074335
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 32 in to 34 in
- Material Trade Name Nomex IIIA
- Color Forest Green
- Standards UL Certified to NFPA 1977 - 2011
Product Information
- Brand Coaxsher
- MFR # FC200 M32
- Zoro # G9074335
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 32 in to 34 in |
Details
Item | Fire Pants |
Material Trade Name | Nomex IIIA |
Inseam | 32 in |
Color | Forest Green |
Standards | UL Certified to NFPA 1977 - 2011 |
Description
Fire Pants, Fits Waist Size 32 in to 34 in, Inseam 32 in, Forest Green, Material NOMEX IIIA, Standards UL Certified to NFPA 1977 - 2011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, XL (FS377-XL)
- ALLEGRO INDUSTRIES Allegro 4001-06 Large Disposable Respirator Storage Bags, 50/Pack (4001-06)
- 3M Organic Vapor Monitor 3500 Plus (3500+)
- PYRAMEX Safety Glasses, Amber Scratch-Resistant (SB5730D)
- COAXSHER Fire Pants, Forest Green, Inseam 36 In. (FC200 L36)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/36 (10012555)
- Coaxsher Workwear and Protective Clothing