Shop All Work Shirts
Coaxsher
CX Wildland Vent Brush, Shirt, M
Mfr # FC100-M
Zoro # G9174487
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TECASAFE(TM) PLUS 700
- Fits Chest Size 40 in to 44 in
- Fabric Weight 5.8 oz
- Fit Stellar Fit
- Pockets 4
Product Information
- Brand Coaxsher
- MFR # FC100-M
- Zoro # G9174487
- Country of Origin United States
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 40 in to 44 in |
Minimum Chest Size | 40 in |
Maximum Chest Size | 44 in |
Details
Item | Fire Shirt |
Material | TECASAFE(TM) PLUS 700 |
Fabric Weight | 5.8 oz |
Fit | Stellar Fit |
Pockets | 4 |
Features | Back Pleat Allows for Excellent Maneuverability, Mic Clip Strap for Radio Mic, Patent Pending Xvent System Allows Body Heat to Escape |
Standards | CAL/OSHA Regulation 3406 (c) (1), UL Dual Certified to Current NFPA 1977 and 1975 Specifications |
Style | Vent Shirt |
Closure Type | Velcro |
Button Material | Melamine |
Pocket Locations | Arm, Chest |
Description
Fire Shirt, Style Vent Shirt, Material TECASAFE(TM) PLUS 700, Fabric Weight 5.8 oz, Number of Outside Pockets 4, Fit Stellar Fit, Size M, Maximum Chest Size 44 in, Minimum Chest Size 40 in, Button Material Melamine, Features Back Pleat Allows for Excellent Maneuverability, Mic Clip Strap for Radio Mic, Patent Pending Xvent System Allows Body Heat to Escape, Pocket Locations Arm, Chest, Standards CAL/OSHA Regulation 3406 (c) (1), UL Dual Certified to Current NFPA 1977 and 1975 Specifications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (470S2436GY)
- CONDOR Spill Kit Refill, Universal (35ZR70)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0128-NP_14x10 (LCU3-0128-NP_14x10)
- GARDNER BENDER Wire Markers (numbers 0-9) (42-027)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark M (1510034-10378)
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 3XLT (WS50DN TL 3XL)
- BOTRON CO Lightweight ESD Smock XXL (B7306)
- Coaxsher Work Shirts