Shop All Dining Room Tables & Sets
Coaster
Coaster 130006 Dinettes Casual 3 Piece Table and Chair Set
Mfr # 130006
Zoro # G703850053
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Coaster
- MFR # 130006
- Zoro # G703850053
- Country of Origin China
- Category Dining Room Tables & Sets
Description
This three-piece table and chair set is a perfect option for your breakfast nook or entertaining space. It is casually styled and available in either a rich cappuccino or natural finish. The table features a round top with drop down extension, allowing you to customize the top to your dining needs. Each chair is upholstered in padded fabric seats, adding both comfort and refinement to the set.
Item and Dimensions
Table Info: Includes one table with drop down extension.
Side Chair Info: Includes two upholstered side chairs.
Style Elements
Style: Casual.
Item and Dimensions
Style Elements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 16 ft Racetrack Laminate Conference Table with 2 Charging Ports- Ash Grey (LCTRT19252AG)
- HD FCWAX15S FastCap Soft Refill Stick No. 15 (FCWAX15S)
- ARTISTIC WEAVERS Middleton Meadow Rectangle Hand Tufted Area Rug- Tan - 5 x 8 ft. (AWHR2059-58)
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- BAXTON STUDIO Sanford Mid-Century Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (184-11340-Zoro)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (T57-42DP)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, White/Heather Gray (K05-36RXT-27B-C10-4)
- FLASH FURNITURE Rectangle 40.25 W, 84 L, 30 H, Pine Wood, Steel Top, Wood Grain (XA-F-84X40-WH-GG)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H, Wood Top, Distressed Oak (K42-3636-30S)
- INTERNATIONAL CONCEPTS 36 W, 20.6 L, 29 H (T-2236D)
- FLASH FURNITURE Rectangle Red Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Red (ET-CT005-RED-GG)
- Coaster Dining Room Tables & Sets