Shop All Dining Room Tables & Sets
Coaster
Coaster 102061 Stanton Contemporary Dining Table
Mfr # 102061
Zoro # G603699554
product price: $1,057.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,057.99
Free 30-Day Returns
Product Information
- Brand Coaster
- MFR # 102061
- Zoro # G603699554
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Redefine your dining room with this modern dining table. It features a unique trendy base that will impress your guests at your next dinner party. A flowing black finish completes this alluring piece. Combine this dining table with the green or gray side chairs from this collection for a complete set.
Width (side to side): 42" W.
Height (bottom to top): 30" H.
Depth⁄Length (front to back): 66" D.
Composition: Wood Veneers and Solids.
Wood and Finish: Rich Black Finish.
Style: Contemporary.
Case Detail: Contemporary Table Bases and Slightly Flared Chair Legs.
Table Edge: Straight Edges.
Top Shape: Rectangular.
Leg or Pedestal:Single Pedestal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO 30 W, 30 L, 15 H, Natural Rattan Top, Natural Brown (219-12702-ZORO)
- BUNN Dechaffer Plate, Spring Steel (05995.0000)
- SAFCO Printer Stand, Desk Side, 26-1/2"x20-1/2"x26-1/2", Black (SAF1856BL)
- BESTAR Cielo 125W Queen Murphy Bed with 2 Shelving Units (124W), Bark Grey & White (80884-47)
- COASTER Coaster 130006 Dinettes Casual 3 Piece Table and Chair Set (130006)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 29.1 H (K42-30RT-C617-2)
- LUMISOURCE Cosmo Dining Table in Black Metal and Clear Tempered Glass Top (DT-COSMO2 BKGL)
- SAFAVIEH Forest Drop Leaf Dining Table, Grey Wash (DTB1000C)
- MALIBU OUTDOOR Malibu Outdoor Rectangular Dining Table with Curvy Legs - V189 (V189)
- FLASH FURNITURE Square Table-RD Base, Laminate Blk, 24", Square, 24" W, 24" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-2424-TR18B-3CFR-GG)
- FLASH FURNITURE Rectangle White Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, White (ET-CT005-WH-GG)
- Coaster Dining Room Tables & Sets