Shop All Baling Wire
Coastal Wire
Baling Wire, .135 In Dia, 1026 ft.
Mfr # BBWB 10g 50lb
Zoro # G6871426
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oiled
- Material Black Annealed Steel
- Package Type Box
- Weight 50 lb.
- Length 1,026 ft
Product Information
- Brand Coastal Wire
- MFR # BBWB 10g 50lb
- Zoro # G6871426
- Country of Origin United States
- Category Baling Wire
Dimensions
Length | 1,026 ft |
Diameter | 0.135 in |
Wire Diameter | 0.135 in |
Details
Finish | Oiled |
Material | Black Annealed Steel |
Package Type | Box |
Item | Baling Wire |
Weight | 50 lb. |
Gauge | 10 ga. |
Wire Gauge | 10 ga |
Break Strength | 75,000 lb |
Baling Wire Type | Spool |
Color | Black |
Wire Finish | Oiled |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Oiled, Wire Gauge 10 ga, Wire Diameter 0.135 in, Length 1,026 ft, Break Strength 75,000 lb, Material Black Annealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Cable Seal 12" x 13/64", Aluminum, Blue, Pk50 (F500M BLUE50)
- ELMERS Washable School Glue, 1 gal, Dries Clear (E340)
- SCHOOL SMART GLITTER-RED 16 OZ (S2004121)
- HAMMERMILL Color Copy Paper, 100 Bright, 32l, PK500 (10263-0)
- COASTAL WIRE Baling Wire, .121 In Dia, 1287 ft. (BBWB 11g 50lb)
- COASTAL WIRE Baling Wire, .135 In Dia, 2053 ft. (BBWB 10g 100lb)
- COASTAL WIRE Bale Ties, Galv, .106 In Dia, 21ft, PK125 (GWBT 12g x 21ft x 125)
- COASTAL WIRE Bale Ties, Galv., .08 In Dia, 13ft, PK250 (GWBT 14g x 13ft x 250)
- COASTAL WIRE Bale Ties, Galv., .121 InDia, 21ft, PK62 (GWBT 11g x 21ft x 62)
- COASTAL WIRE Bale Ties, Galv., .092 In Dia, 14ft, PK125 (GWBT 13g x 14ft x 125)
- MALIN CO Baling Wire, 0.041Dia, 223 ft (10-0410-001S)
- Coastal Wire Baling Wire