Shop All Tire Covers
Coast2Coast
17", 6 Spoke With Vent, Chrome Plated, Plastic, Set Of 4, Compatible With Steel Wheels
Mfr # IWCIMP87X
Zoro # G106114837
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Coast2Coast
- MFR # IWCIMP87X
- Zoro # G106114837
- UPC # 615343119328
- Country of Origin Taiwan, Province of China
- Category Tire Covers
Description
#10; 9/16 Inch To 1-1/16 Inch Clamping Range; 1/2 Inch Band Width; Worm Gear Style
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 30"X72" Center Folding Cargo Ramp 1200 lb MaX Solid Bottom (07459)
- SOLAS Interchangeable Hub Kit For Rubex Propeller, Application: Honda, 4-1/4in Gearcase, 107 HP (RBX-107)
- ZEP Concrete Remover, Liquid, Drum (599485)
- FOUR SEASONS FITTING-FO BL #8 R1 (14928)
- COAST2COAST 16", 5 Flat Spoke, Chrome Plated, Plastic, Set Of 4, Compatible With Steel Wheels (IWCIMP08X)
- COAST2COAST 15", 12 Spoke, Chrome Plated, Plastic, Set Of 4, Lug Covers (IWC45315C)
- COAST2COAST 18", 5 Spoke, Gloss Black, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP401BLK)
- COAST2COAST Universal 15", Lace Spoke, Chrome Plated, Plastic, Set Of 4 (IWC1215)
- COAST2COAST 15", 5 Hole, Chrome Plated, Plastic, Set Of 4, Compatible With Steel Wheels (IWCIMP66X)
- COAST2COAST Coast2Coast CCI-52116BLK 16 in. Black Gloss 10 Spoke Wheel Cover for 2013-2019 Nissan Sentra (CCI-52116BLK)
- CLASSIC ACCESSORIES Tire Cover, 28" - 29" Dia, Snow Wht Spare (75140)
- Coast2Coast Tire Covers