Shop All Mini and Specialty Flashlights
This Product is Discontinued
Coast Cutlery
Silver Led 54 (Discontinued)
Mfr # A9R
Zoro # G8487001
This Product is Discontinued
Key Features
- Lamp Type Led
- Flashlight Grouping Type Penlight
- Number of Batteries 1
- Lumens Range 50 to 99
- Lumens 54
Product Information
- Brand Coast Cutlery
- MFR # A9R
- Zoro # G8487001
- UPC # 15286196484
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Length | 5.79 |
Width | 0.69 |
Description
Penlight, Flashlight Grade Industrial, Number of Batteries 1, Flashlight Battery Type Lithium-Ion, Length 7.00 In., Lumens Range 50 to 99, Maximum Lumens Output 54, 54 Lumens, Run Time on High Setting 3 hr., Body Color Silver, Flashlight Body Material Stainless Steel, Batteries Included Yes, Battery Burn Time 3 hr.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.