Shop All Folding & Pocket Knives
Coast Cutlery
RX395 Blade Assist Folding Knife
Mfr # RX395
Zoro # G7894818
product price: $30.85
/ea
Sold in multiples of 6 for $185.10
$185.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.23
- Material Stainless Steel
- Color Black
- Length 9.13
- Height 0.25
Product Information
- Brand Coast Cutlery
- MFR # RX395
- Zoro # G7894818
- UPC # 15286209214
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Length | 9.13 |
Height | 0.25 |
Width | 0.85 |
Details
Weight | 0.23 |
Material | Stainless Steel |
Color | Black |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Pliers Long Reach Angle Flush (B293A)
- STABILA Measuring Stick 48" (80A-2-29148)
- KIPP Adjustable Handle, Size: 4 3/8-16X70 Zinc, Black Satin, Comp: Steel (K0116.4A41X70)
- KO-KEN Adaptor 1/2 Square 32.5mm Hole type 3/8 Sq. Drive (13344A)
- COAST CUTLERY FX200 Frame Lock Folding Knife (FX200)
- COAST CUTLERY Double Lock Folding Knife, 3" (FDX302)
- COAST CUTLERY Double Lock Pro Razor Knife, 1-13/64" (DX211)
- GERBER Folding Knife, Drop Point, 2-3/8In, Black (06501)
- SMITHS Edgesport Folding Gut Hook/Seatbelt Cutter (51103)
- KLEIN TOOLS Sportsman Knife, 2-5/8-Inch Stainless Steel Blade (44036)
- KERSHAW Folding Knife, 1.9" (1600)
- Coast Cutlery Folding & Pocket Knives