Shop All Pendants
Coast Cutlery
Led Emergncy Lantern Gry
Mfr # 20324
Zoro # G500489227
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Type LED
- Shade Material Stainless Steel
- Rated Life 50 Hour
- Description/Special Features Low Power Mode, High/Low Switch
- Number of Batteries 4
Product Information
- Brand Coast Cutlery
- MFR # 20324
- Zoro # G500489227
- UPC # 15286203243
- Country of Origin China
- Category Pendants
Details
Light Type | LED |
Shade Material | Stainless Steel |
Item | Lantern |
Rated Life | 50 Hour |
Description/Special Features | Low Power Mode, High/Low Switch |
Number of Batteries | 4 |
Power Source | Battery |
Resistance Properties | Impact Resistant, Weather Resistant |
Lumens | 460 lm |
Description
On the worksite campsite or the side of the road the EAL17 Lantern is a great stainless steel designed lantern that can either illuminate your space or alert people in times of need. Cycle between high low solid red and flashing red modes to best suit your situation. (4 x D batteries not included)With Coast’s commitment to quality the EAL17 Lantern is impact resistant weather resistant and its LEDs are virtually unbreakable. The EAL17 Lantern is backed by Coast’s five-year warranty against defects in materials and workmanship.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Cadence One-Light Wall Lantern (P6080-108)
- COLUMBIA LIGHTING LED 4 ft. Wraparound Fixture, 4500 lm, 37W (CWP4-4040)
- SYLVANIA Compact Fluorescent 50Pk (CF5DS/827)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6738)
- COAST CUTLERY Led Emergncy Lantern Blk (20325)
- Z-LITE Cavallo 5 Light Pendant, Hammered Black (463-18HBK-CH)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- LIVEX LIGHTING Brushed Nickel Drum Pendant, 3 Light (49802-91)
- BESA LIGHTING Domi Cord Pendant, Marble, Satin Nickel Finish, 1x50W Halogen (1XT-174352-SN)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- STARLINKS Starlinks COM04 Sun Phoenix Pendant - Optimism By Anne Stokes (COM04)
- Coast Cutlery Pendants