Shop All Headlamps
Coast Cutlery
Head Lamp Fl85 615L
Mfr # 21328
Zoro # G800539646
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lumens 615 lm
- Flashlight Battery Size AAA
- Number of Batteries 3
- Lamp Life 2.25 Hour
Product Information
- Brand Coast Cutlery
- MFR # 21328
- Zoro # G800539646
- UPC # 15286213280
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Details
Lamp Type | LED |
Lumens | 615 lm |
Number of Batteries | 3 |
Lamp Life | 2.25 Hour |
Features | Spot Light Mode, Adjustable Beam, Reflective Strap, Flood Light Mode, High/Medium/Low Switch, Tilt |
Weight with Batteries | 4.50 oz |
Item | Head Light |
Resistance Properties | Weather Resistant, Impact Resistant, Weather Proof |
Power Source | Battery |
Description
Coast FL85 615 lm Black LED Head Lamp AAA Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- LUMAPRO LUMAPRO 7W, T6 Miniature Incandescent Light Bulb (C240-1)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL715CT5W)
- COAST CUTLERY LED Headlamp, Dual Color, 540 lm (FL85)
- COAST CUTLERY Coast Cutlery 236496 HL40 LED Head Lamp (236496)
- COAST CUTLERY Hl8R Rechargeable Pure Beam Focusing Led Headlamp (21343)
- COAST CUTLERY LED Headlamp, Rechargeable, Pure Beam (HL8R)
- COAST CUTLERY LED Headlamp, Pure Beam Focusing (FL70)
- COAST CUTLERY Dual Color Led Headlamp (19291)
- FENIX LIGHTING Headlamp, Alum;PolyCar, Black, 1000lm (HM65R)
- Coast Cutlery Headlamps