Shop All Folding & Pocket Knives
Coast Cutlery
FX200 Frame Lock Folding Knife
Mfr # FX200
Zoro # G7894845
Sold in multiples of 6 for $71.94
$71.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- Width 0.85
- Weight 0.23
- Height 0.25
Product Information
- Brand Coast Cutlery
- MFR # FX200
- Zoro # G7894845
- UPC # 15286206909
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Width | 0.85 |
Height | 0.25 |
Length | 9.13 |
Details
Material | Stainless Steel |
Color | Black |
Weight | 0.23 |
Description
The Coast FX200 is a compact folding knife that has an incredibly sharp blade. It is the perfect everyday carry for any outdoorsman or woman. The Coast FX200 has a stainless steel blade, so it will never rust or corrode. It features a black handle made from ABS material and includes a pocket clip for easy carrying. The knife's length measures 9.13" while its width is 0 85". This folding knife also weighs 0.23 lb.. The Coast FX200 Folding Knife is both durable and functional, making it the ideal addition to your camping gear.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ 1/2 System Hose to Hose Y Bag of 25 (8550-131A)
- DRILL AMERICA #29 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-3/4" (DWDN29)
- SUPERCUT 64-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (301625)
- EAZYPOWER Mini Mounted Point, 2-3/4 in. L, AO (87139/B)
- COAST CUTLERY Double Lock Folding Knife, 3" (FDX302)
- COAST CUTLERY Double Lock Pro Razor Knife, 1-13/64" (DX211)
- DAVIS INSTRUMENTS Deluxe Rigging Knife (1551)
- EMERGENCY ZONE Emergency Zone 405 Multitool Knife Emergency Kit (4101)
- CASE CUTLERY Knife, Black Synthetic Smooth Medium Stockman (00220)
- KILIMANJARO 8" Folding Knife - Morsa (910027)
- GERBER Folding Knife, Liner-Lock, Drop Point (22-41870)
- Coast Cutlery Folding & Pocket Knives