Shop All Headlamps
This Product is Discontinued
Coast Cutlery
FL78R Rechargeable Focusing Headlamp- Black/Grey (Discontinued)
Mfr # FL78R
Zoro # G7970847
This Product is Discontinued
Key Features
- Weight 0.25
- Length 2.36
- Material Molded Plastic
- Color Red/Black
- Height 1.97
Product Information
- Brand Coast Cutlery
- MFR # FL78R
- Zoro # G7970847
- UPC # 15286216717
- Country of Origin China
- Category Headlamps
Dimensions
Length | 2.36 |
Height | 1.97 |
Width | 1.77 |
Details
Weight | 0.25 |
Material | Molded Plastic |
Color | Red/Black |
Description
The COAST FL78R Rechargeable Focusing Headlamp is a molded plastic headlamp with a black/grey color. It has a weight of 0.25, a length of 2.36, a height of 1.97, and a width of 1.77.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.