Coast 3004960 XPH25R 400 Lumens LED Head Lamp CR123 Battery; Black
Mfr # 3004960
Zoro # G003923693
Product Information
Description
Hands-free, lightweight, spot-on. The Coast XPH25R is a Rechargeable Dual Power product that provides the user the convenience and cost savings of Coast’s ZITHION-X rechargeable power source but can also operate using a disposable CR 123 lithium battery (d separately) so you are never without your light. This headlamp features a compact, weather-proof and dust-resistant aluminum body that rolls in its bracket for dynamic directional lighting. Patented Pure Beam focusing technology delivers variable lighting with seamless transitions between flood beam and spot beam in medium, high and low output modes. Designed to solve lighting challenges from any angle, the headlamp body also easily detaches from the head strap and mounting bracket to become a versatile handheld flashlight with a built-in magnetic base for attachment to metallic surfaces. Accurately monitor power status with the battery life indicator and recharge as needed using the built-in ProTek charging port.
Specifications- Color: Black
- Lumens: 400 lumens
- Bulb Type: LED
- Battery Size: CR123 Battery
- Waterproof: No
- Battery Type: Lithium Ion
- Batteries Included: Yes
- Rechargeable: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM Goose Neck (RGN30-SB)
- SYLVANIA U-Shaped Fluorescent, 32 W, T8, G13 (22052)
- GT LITE 2500 Lumen Led E26 Bulb (GT-CB-25A)
- GE LAMPS Retrofit Kit, 2700K Color Temp., 8W, 700 lm (LED8DRS6/827)
- COAST LED Headlamp, Rechargeable, XPH30R (30334)
- STREAMLIGHT Industrial Headlamp, PolyCarb, Black, 200lm (61432)
- LEDLENSER Ledlenser MH8 black, 600 Lumens (880556)
- NITECORE HC30 - 1000 Lumen Headlamp (HC30)
- PRINCETON TEC Headlamp, LED, 150lm, Black (VIZZ-II)
- FENIX HM61R V2.0 1600 Lumen Rechargeable Headlamp (HM61RV2)
- NITE IZE Headlamp, Rechargeable, Waterproof, Plastic (HRSA-02-R7)
- Coast Headlamps