Shop All Router Bit Sets
Cmt
V-Tongue & Groove Bit Set, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped
Mfr # 855.506.11
Zoro # G506135180
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tungsten
Product Information
- Brand Cmt
- MFR # 855.506.11
- Zoro # G506135180
- UPC # 664252007011
- Country of Origin Italy
- Category Router Bit Sets
Details
Item | Router Bits |
Application | Tungsten |
Description
This unique set will produce beautiful tongue and groove paneling or flooring with an attractive 45o ?V? pattern. Bits are carefully matched, so it is easy to change them to make the male and female cuts. For the fastest possible production when running large volumes of stock, consider setting up on two separate router tables, with one dedicated to each cutting operation. Bits feature super-strength superior steel bodies, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. Not for use on hand-held router. Use them on router tables only. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer This set will produce beautiful tongue and groove paneling with an attractive 45 degree V pattern. The difference between the CMT set and other's is both of our bits have bearings to help guide the work piece accurately. This is also a matched set which makes swapping out bits easy or, if you prefer to set up on two separate tables, our set works best either way. 1/2 Shanks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 3/8"-24, Modified Bottoming, UNF, 3 Flutes, TiCN (1650502708)
- GEARWRENCH 5/8" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85580)
- MILWAUKEE TOOL 4" Diamond Premium Wet Core bit (48-17-3040)
- CRESCENT H.K. PORTER 18-1/4" General Purpose, Center Cut Cutter (0090FC)
- CMT Flute & Bead Set, 1/2-Inch Shank, Carbide-Tipped (855.701.11)
- CMT 3-Piece Glass Panel Set in Hardwood Case, 1/2-Inch Shank, Carbide-Tipped (855.803.11)
- CMT 2-Pcs Edge Banding Bit Set, 1-37/64-Inch, 1/2-Inch Shank (855.510.11)
- CMT 2-Piece Rail & Stile Bit Set, 1-1/8-Inch Diameter, 1/2-Inch Shank (891.512.11)
- CMT Slot Cutter Set 1-7/8" Diameter, 1/8" to 23/32" H, 1/2" Dpth, 3-3/16" L and 1/2" Shank (800.506.11)
- CMT Rabbeting Set, 1/2-Inch Shank (835.502.11)
- WESTWARD Kitchen Door/Shaper Cutter Set, PC 3 (45J321)
- Cmt Routers & Accessories