Shop All Twist Drill Bits
Cmt
Twist Drill W/ Spur, 5mm, Rght
Mfr # 363.050.21
Zoro # G6098543
product price: $18.77
/ea
$18.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cmt
- MFR # 363.050.21
- Zoro # G6098543
- Country of Origin Italy
- Category Twist Drill Bits
Details
Item | Twist Drill W/ Spur, 5MM, Rght |
Description
Twist Drill W/ Spur, 5MM, Rght
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 3/8 In. x 75 ft. (C-32IW)
- KO-KEN Socket 17mm 6 Point 32mm Magnet 3/8 Sq. Drive (13400MG-17)
- TUNGALOY Parting Off Indexable Insert, JTGR3, PK10 (6737172)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 3/4" dia. (WSSF-013)
- CMT Twist Drill, 2mm dia, Left (363.020.12)
- CMT Twist Drill, 5mm dia, Rght (363.050.11)
- M.A. FORD Twister Large Size Circuit Board Drill, 5/32 (30615620)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #79 (.0145”/.368MM), 25PK (45-22579)
- HANSON 9/32" Cobalt 135-L/H-Scw Mach (30518)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 11/32 (C89597)
- DEWALT 5/32" Titanium Speed Tip Drill Bit (DW1310)
- Cmt Drill Bits