Shop All Twist Drill Bits
Cmt
Twist Drill, 5mm dia, Rght
Mfr # 363.050.11
Zoro # G6098692
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cmt
- MFR # 363.050.11
- Zoro # G6098692
- Country of Origin Italy
- Category Twist Drill Bits
Details
Item | Twist Drill, 5MM Dia, Rght |
Description
Twist Drill, 5MM Dia, Rght
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Crow Bar, 36 in. OAL (W-31)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 1/2 (CCMG-404-B-ALTIN)
- URREA 45° offset nose Plier 5-11/32" (28520)
- TEKTON Everybit Tech Rescue Kit and 1/4 Inch Bit/Driver Set with Cases, 83-Piece (DRV99003)
- CMT Twist Drill, 2mm dia, Left (363.020.12)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 7/32 (C89686)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #7 (C89474)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #51 (.0670”/1.702MM), 12PK (45-21251)
- HANSON 3/32" Cobalt High Speed Steel Drill Bit (3016006)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (BL4132IM)
- VIKING 1/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40490)
- Cmt Twist Drill Bits