Shop All Router Accessories
Cmt
Trimmer Router Bit, HW, 3/4 in
Mfr # 809.025.11
Zoro # G7616637
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HW
- Application Routing
- Cutting Length (In.) 13/32
- Angle 25 Degrees
- Number of Flutes 2
Product Information
- Brand Cmt
- MFR # 809.025.11
- Zoro # G7616637
- UPC # 664252033287
- Country of Origin Italy
- Category Router Accessories
Dimensions
Cutting Length (In.) | 13/32 |
Shank Dia. (In.) | 1/4 |
Flute Length (In.) | 13/32 |
Depth of Cut (In.) | 13/32 |
Overall Length (In.) | 2-1/16 |
Cutting Dia. (In.) | 3/4 |
Overall Length | 2 1/16 in |
Length of Cut | 13/32 in |
Shank Dia. | 1/4 in |
Flute Length | 13/32 in |
Cutter Dia. | 3/4 in |
Shank Length | 1 3/4 in |
Description
Chamfer Profile Router Bit, Carbide Tipped, 3/4 in Cutter Dia., Fractional Inch, 13/32 in, 2 1/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 9 in Cable Stripper 8 to 28mm (16 20 165 SB)
- HHIP 3 Piece 2 To 2-3/4" X 14" Arbor Expanding Mandrel Set (3902-3076)
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm (182-207)
- ZORO SELECT Construction Reamer, 3/4 In., 7 In. L, Flute Length: 5 in (12G355)
- CMT Panel Pilot Router Bit, HW, 3/8 in (816.095.11)
- CMT Flush Trim Router Bit, HWM, 1/4 in (806.064.11)
- CMT Roundover Router Bit, HW, 2-1/2 in (838.992.11)
- CMT Trimmer Router Bit, HWM, 1/4 in (842.095.11)
- CMT Chuck, ER40, HSK-F63, Rght (183.310.01)
- CMT Chuck, ISO-30/Biesse, ER32, Rght (183.200.01)
- MILESCRAFT Hinge Mate 300 Door Mortising Kit for Routers (1213)
- Cmt Routers & Accessories