Shop All Plug Cutter Drill Bits
Cmt
Tenon And Plug Cutter, 2"
Mfr # 529.508.31
Zoro # G6100381
$70.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 50.80mm
Product Information
- Brand Cmt
- MFR # 529.508.31
- Zoro # G6100381
- Country of Origin China
- Category Plug Cutter Drill Bits
Dimensions
Bit Dia. | 50.80mm |
Shank Size | 50.80mm |
Details
Item | Tenon And Plug Cutter, 2" |
Description
Tenon And Plug Cutter, 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus (HC2102)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 17/64 (47717)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5424N)
- KRAFT TOOL Brick Trowel, Narrow London, 4-3/4 x 11 in (RO1416-11)
- CMT Tenon And Plug Cutter, 3/4" (529.191.31)
- CMT Tenon And Plug Cutter, 7/8" (529.222.31)
- CMT Tenon And Plug Cutter, 1-3/8" (529.349.31)
- CMT Tenon And Plug Cutter, 1-1/2" (529.381.31)
- CMT Tenon And Plug Cutter, 1" (529.254.31)
- CMT Tenon And Plug Cutter, 1-1/4" (529.317.31)
- BIG HORN 7/8 Inch Plug Cutter W. L. Fuller 11680875 (19158)
- Cmt Drill Bits