Shop All Fiber Discs
Cmt
Set And Sand Disk, 8" dia., 5/8" Bore
Mfr # 299.111.00
Zoro # G6094258
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cmt
- MFR # 299.111.00
- Zoro # G6094258
- Country of Origin China
- Category Fiber Discs
Details
Item | Set And Sand Disk, 8" Dia, 5/8" Bore |
Description
Set And Sand Disk, 8 In. Dia, 5/8 In. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 3", P400 Grit, PK50 (9A-203-400)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 120 Grit, INOX (45467)
- DEWALT 7" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8286H)
- FLEX-HONE TOOL GBD51224 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD51224)
- CMT Set And Sand Disk, 10" dia., 5/8" Bore (299.112.00)
- SHARK INDUSTRIES 3" Red Ceramic Grinding Discs Rolock 36 Grit - 25 Pk (12628)
- UNITED ABRASIVES/SAIT SAIT 50093 AO Aluminum Oxide Economical Fiber Disc, 4-1/2" x 7/8", 50 Grit, 25-Pack (50093)
- WEILER 9 Wolverine AO RFD 24AO Grit 7/8 Arbor Hole (59541)
- UNITED ABRASIVES/SAIT SAIT 60009 AZ-X Zirconium Blend Economical Fiber Disc, 5" x 7/8", 50 Grit, 25-Pack (60009)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 36 Grit (42157)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775465)
- Cmt Fiber Discs