Shop All Router Accessories
Cmt
Router Bit, HW, 1-1/4 in
Mfr # 801.817.11
Zoro # G7628774
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 1/2
- Flute Length (In.) 1/2
- Cutting Length (In.) 1/2
- Number of Flutes 2
- Application Routing
Product Information
- Brand Cmt
- MFR # 801.817.11
- Zoro # G7628774
- UPC # 664252002030
- Country of Origin Italy
- Category Router Accessories
Dimensions
Shank Dia. (In.) | 1/2 |
Flute Length (In.) | 1/2 |
Cutting Length (In.) | 1/2 |
Overall Length (In.) | 2-1/8 |
Depth of Cut (In.) | 1/2 |
Cutting Dia. (In.) | 1-1/4 |
Shank Dia. | 1/2 in |
Flute Length | 1/2 in |
Overall Length | 2 1/8 in |
Length of Cut | 1/2 in |
Cutter Dia. | 1 1/4 in |
Shank Length | 5/8 in |
Description
Hinge Mortise Cut Profile Router Bit, Carbide Tipped, 1 1/4 in Cutter Dia., Fractional Inch, 1/2 in, 2 1/8 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cable Head Accessory Case (48-53-2839)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Senco P/Hitachi Staples 5/8-1-1/2" Leg (X1S3640)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T30 Tip, 1 1/2 in L (54TN13)
- HHIP #40 NMTB ER-40 Collet Chuck-Drawbar End (3900-5091)
- CMT Trimmer Router Bit, HWM, 1/4 in (843.063.11)
- CMT Rabbeting Router Bit, HW, 1-1/4 in (835.317.11)
- CMT Straight Router Bit, HW, 1/2 in (811.628.11)
- CMT Chuck, ER40, HSK-F63, Rght (183.310.01)
- CMT Beading Router Bit, HW, 1-1/4 in (839.317.11)
- CMT Trimmer Router Bit, HW, 3/4 in (809.025.11)
- BOSCH 8mmColletChuckfor1617/18-1613-/1619- (3607000645)
- Cmt Routers & Accessories