Shop All Router Bits
Cmt
Router Bit, Carbide Tipped, 2-7/8 in. L
Mfr # 814.690.11
Zoro # G3374939
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round Groove
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 3/4 in
- Length of Cut 1 1/4 in
Product Information
- Brand Cmt
- MFR # 814.690.11
- Zoro # G3374939
- UPC # 664252003075
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 3/4 in |
Length of Cut | 1 1/4 in |
Overall Length | 2 7/8 in |
Shank Dia. | 1/2 in |
Cutting Dia. (In.) | 3/4 |
Radius (In.) | 3/8 |
Flute Length (In.) | 2-7/8 |
Shank Dia. (In.) | 1/2 |
Depth of Cut (In.) | 1-1/4 |
Cutting Length (In.) | 1-1/4 |
Shank Length (In.) | 1/2 |
Overall Length (In.) | 2-7/8 |
Radius | 3/8 in |
Flute Length | 1 1/4 in |
Shank Length | 1/2 in |
Description
Round Groove Cut Profile Router Bit, Carbide Tipped, 3/4 in Cutter Dia., Fractional Inch, 1 1/4 in, 2 7/8 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 6-Point Impact Socket (SID23022)
- TOOLPRO Rear Outer Right Leg for TP02440 (TPS5024RM)
- DRILL AMERICA m28x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-28X1.5)
- PROSKIT Snap Blade Knife, Small Size (900-257)
- CMT Cmt Cmt838.190.11 .25 In. Shank Roundover Bit (CMT838.190.11)
- CMT Roundover Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (838.222.11)
- CMT , Straight Bit, 1/4-Inch Shank, 5/8-Inch Diameter (812.158.11)
- CMT Wainscot/Paneling Bit with 1/8-Inch Radius, 1/4-Inch Shank (862.032.11)
- CMT Roundover Bit, 1/4-Inch Shank, 1/16-Inch Radius, Carbide-Tipped (838.160.11)
- CMT Dowel Drill, Left, 3mm dia., 70mm L (311.030.22)
- CMT ORANGE TOOLS CMT CONTRACTOR FLUSH TRIM BIT (80603)
- Cmt Routers & Accessories