Shop All Router Bits
Cmt
Router Bit, 2 Flutes, 3-13/32 in. L
Mfr # 806.691.11
Zoro # G3375027
product price: $26.46
/ea
$26.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Flush Trim
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 3/4 in
- Length of Cut 1 in
Product Information
- Brand Cmt
- MFR # 806.691.11
- Zoro # G3375027
- UPC # 664252002177
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 3/4 in |
Length of Cut | 1 in |
Overall Length | 3 13/32 in |
Shank Dia. | 1/2 in |
Depth of Cut (In.) | 1 |
Bearing Dia. (In.) | 3/4 |
Overall Length (In.) | 3-13/32 |
Cutting Dia. (In.) | 3/4 |
Shank Length (In.) | 1/2 |
Cutting Length (In.) | 1 |
Flute Length (In.) | 3-13/32 |
Shank Dia. (In.) | 1/2 |
Shank Length | 1/2 in |
Flute Length | 1 in |
Description
Flush Trim Profile Router Bit, Carbide Tipped, 3/4 in Cutter Dia., Fractional Inch, 1 in, 3 13/32 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric Plain Hex Key, 6 mm Tip Size, 6 in Long, 4 in Short (J46518)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 3 (HS3-3/8-120T)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 3/16"x3/8"x7/16"x2-3/8" (C41551)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 30 (440-TX-30-W)
- CMT Vitap Adaptor, 10mm dia (360.101.00)
- CMT Dowel Drill, Rght, 5mm dia., 70mm L (311.050.41)
- CMT 3-Wing Slot Cutter with 1/8-Inch Cutting Length and 5/16-Inch Bore (822.332.11)
- CMT Roman Ogee Bit, 1/2-Inch Shank, 1/4-Inch Radius, Carbide-Tipped (841.880.11)
- CMT Solid Surface Rounding Over Bit W/Bearing, 1-1/2-Inch Diameter, 1/2-Inch Shank (880.504.11)
- CMT Biesse Adaptor, D10, Left (360.001.02)
- CMT Rabbeting Bit, 1/2-Inch Shank, 5/8-Inch Cutting Depth (835.990.11)
- Cmt Router Bits